Shop All Dial Thermometers
Noshok
2.5 Vapor Thermometer, Glycerin Fill, Chrome Bezel w/ U-Clamp, 30 to 300°F/C, Armored Copper Capillary, 30 ft, 1/2 NPT Union Copper Bulb, 4-1/2 x 3/8
Mfr # 25-310-1-4-8-2-30-3-2
Zoro # G108661018
product price: $621.99
/ea
Free Shipping & Returns
$621.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dial Size 2-1/2 in
- Connection Size 1/2" NPT
- Connection Location Back
- Temp. Range (F) 30 to 300°F
- Standards American Society of Mechanical Engineers (ASME) B40.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-310-1-4-8-2-30-3-2
- Zoro # G108661018
- Country of Origin United States
- Category Dial Thermometers
Dimensions
Dial Size | 2-1/2 in |
Connection Size | 1/2" NPT |
Capillary Length | 30 ft |
Bulb Dimensions (In.) | 4-1/2 x 3/8 |
Details
Item | Remote Dial Indicating Thermometer |
Connection Location | Back |
Temp. Range (F) | 30 to 300°F |
Standards | American Society of Mechanical Engineers (ASME) B40.3 |
Case Material | Brass |
Mounting | Bezel and U-Clamp |
Window Material | Acrylic |
Application | Power Transformers, Paper Mills, Refineries, Petrochemical, Oil And Gas, Chemical, Hvac/R, Food Processing, Pharmaceutical |
Accuracy | 2% |
Accuracy Grade | B |
Gauge Fill Fluid | Glycerin |
Capillary Material | Armored Copper |
Bulb Style | 1/2" NPT Union Copper |
Dial Material | Aluminum |
Pointer Material | Aluminum |
Series | 300 |
Description
2.5 Vapor Thermometer, Glycerin Fill, Chrome Front Flange, 30 to 240 DegF/C, Armored Copper Capillary, 35 ft, 1/2 NPT Union Copper Bulb, 4-1/2 x 3/8. Indicates media temperature using a temperature-actuated liquid in the sensing element and a highly accurate, high quality pressure gauge. As the media temperature increases, the capillary fill fluid vaporizes, increasing pressure in the Bourdon tube to activate the movement and pointer for proper indication. Brass, stainless steel, or phenolic case. Dry or liquid filled. Bottom, back or lower back connected. The dial scale graduations are non-linear, therefore the highest degree of accuracy and readability is found in the upper half of the scale.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Oil Level Gauge Form:B With Thermometer 107X31X24, 5, L1=76, D1=M12, Steel (K0444.207612)
- TRIPLETT Megohmmeter, 250/500/1000V, Backlit LCD (MG430)
- WINTERS Pressure Gauge, 0 to 3000 psi, 1/8 in MNPT, Silver (PFQ1212)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG DIESEL FUEL 100 PSI GAUGE ONLY (KH74424)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/250 F/C, .250" Diameter (30-310-025-0/250-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Back Conn, 2.5" Stem Length, 0/140 F/C, .250" Diameter (30-110-025-0/140-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Bottom Conn, 4" Stem Length, 50/500 F/C, .250" Diameter (30-300-040-50/500-F/C)
- NOSHOK 3" Bimetal Thermometer, 1/2" NPT Adjustable Angle Conn, 4" Stem Length, 20/240 F/C, .250" Diameter (30-320-040-20/240-F/C)
- ASHCROFT Dial Thermometer, Bi-Metallic, 0-250 deg F (30EI60R)
- DWYER INSTRUMENTS Bimetal Themometer, 250 F Therm 2 Dial (BTB3405D)
- TEL-TRU Analog Dial Thermometer, Stem 12" L (LT330R-1209)
- Noshok Dial Thermometers