Shop All Pressure Gauges
Noshok
2.5 Sanitary Gauge, 0 to 100 psi, 1.5 Clamp
Mfr # 100-12-1-25-49-0-0
Zoro # G708572172
product price: $526.99
/ea
Free Shipping & Returns
$526.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 1.6%
- Material 304 Stainless Steel
- Application Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical
- Dial Size (In.) 2-1/2 in
- Operating Temp. Range (F) 25 to 140°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 100-12-1-25-49-0-0
- Zoro # G708572172
- Country of Origin Germany
- Category Pressure Gauges
Dimensions
Dial Size (In.) | 2-1/2 in |
Clamp Size | 1-1/2 in |
Details
Item | Pressure Gauge |
Accuracy | 1.6% |
Material | 304 Stainless Steel |
Application | Food & Beverage Processing, Pasteurization Systems, Pharmaceutical, Medical |
Operating Temp. Range (F) | 25 to 140°F |
Series | 10 |
Liquid Filled | Yes |
Temp. Range (C) | -4 to 60°C |
Gauge Lens Material | Safety Glass |
Pressure Range | 0 to 100 psig |
Gauge Filled With | Glycerin |
Measuring Element | 316 Stainless Steel C-Tube |
Media Temperature Range | -40 to 300°F |
Inch/Metric | Inch |
Pointer Material | Aluminum |
Bayonet Ring Material | Electropolished 304 Stainless Steel |
Ambient Temperature Range | 25 to 140°F |
Description
1-1/2 in. and 2 in. clamp, fillable dry or liquid-filled gauge. Electropolished Stainless Steel case. 316 Stainless Steel wetted parts. 3A Certified. C.I.P, S.I.P and Autoclave only dry gauges are recommended for Autoclave.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Digital Thermometer, -58 Degrees to 158 Degrees F for Wall or Desk Use (4127)
- PROSKIT Multi, function Analog Multimeter (MT-2019)
- SUPCO Digital Precision I.C. Thermometer, -40 Degrees to 199.9 Degrees F (PT100)
- DWYER INSTRUMENTS Manometer Kit, Digital, 30.00 psi (477AV-6)
- NOSHOK Process Gauge, 4.5" Brass Internals, 160 psi/kPa, 1/4 NPT Male Bottom Conn (45-640-160-psi/kPa)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 4 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled (25-901-4-bar/psi-G1/4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 5000 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-901-5000-psi/bar)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Bottom Conn (40-400-100-psi-1/4)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 250 bar/psi, G1/4 Male Bottom Conn, Glycerin Filled, 0.3mm Brass Press Fit Orifice (25-901-250-bar/psi-G1/4-BP3)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, Copper Alloy Internals, 6000 psi/bar, 1/4 NPT Male Bottom Conn, -40 Degree Service Fill (25-901-6000-psi/bar-GY40)
- SPAN Pressure Gauge, 0 to 160 psi, 1/4 in MNPT, Plastic, Black (LFS-210-160-G-CERT)
- Noshok Pressure Gauges