Shop All Manifolds
Noshok
2 Valve Manifold, Soft Tip, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.156" Orifice
Mfr # 2704-FFS
Zoro # G208576274
original price:
$368.82
7% off
new price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT
- Connection 1/2" NPT
- Features Soft Tip
- Type Static Pressure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT |
Connection | 1/2" NPT |
Features | Soft Tip |
Type | Static Pressure |
Cv | 0.44 |
Body Material | Steel, 316 Stainless Steel |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Pressure | 6000 psi @ 200°F |
Series | 2604/2704 |
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the left side and the bleed valve is located on top in a 90Deg orientation, venting is to the right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Min Ball Bearing, PS, 0.1875In Bore Dia (R3 2RS PRX)
- ZOELLER SINK PUMP SYSTM 13HP (1104-0082)
- LPS Sugar-Dissolving Lubricant, 15 oz. Trigger Spray Bottle, Mild (57716)
- ZORO SELECT 1-1/2" ID x 50 ft PVC Water Discharge Hose 150 PSI RD (45DU04)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- ADVANCED TECHNOLOGY PRODUCTS Manifold, Aluminum, Round, 3 Port, 1/4" Female NPT (MYA-3)
- PARKER Valve Base, 9/16-18 SAE, Steel, 8-3 Cavity (B08-3-6T)
- CHIEF Manifold for D08, 1 Valve Body (225366)
- NUMATICS Manifold Block, 1 Station, 1/2 NPT (229-880)
- CHIEF Manifold for D03, 1 Valve Body (220424)
- Noshok Pneumatic Valves