Shop All Manifolds
Noshok
2 Valve Manifold, Soft Seat, Flange x Flange, 316 SS, 0.187" Orifice
Mfr # 2120-MMS
Zoro # G808576254
product price: $514.99
/ea
Free Shipping & Returns
$514.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Pressure 6000 psi @ 200°F
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
- Connection 1/2" NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Pressure | 6000 psi @ 200°F |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Connection | 1/2" NPT |
Cv | 0.76 |
Body Material | Steel, 316 Stainless Steel |
Features | Soft Seat |
Series | 2020/2120 |
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the left side and the bleed valve is located on top in a 90Deg orientation, venting is to the right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK-6307, 6300 Series Single Row Deep Groove Ball Bearing, 6307 (6307)
- TIMKEN Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore (RCJ 1 11/16)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Steel Body, Ball Lock, 3/8"-18 Thread Size, H Series (PHN6-6F)
- CLIMAX METAL PRODUCTS 3/8"-24 ID Split Threaded Collar, Stl, Bo (ISTC-037-24)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- PNEUMADYNE Manifold, Metal, NPT, 7-3/8 In. L (M20-250-8)
- LEGEND VALVE 9 PORT 1" PRECISION MANIFOLD (M-8200 Precision Manifold)
- PNEUMADYNE Manifold, 3 Outlets, Outlet Size 3/4", 9" L (M40-750-3)
- PARKER Manifold, Anodized Aluminum, 6 Outlets (4A206)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 60 18)
- Noshok Manifolds