Shop All Manifolds
Noshok
2 Valve Manifold, Soft Seat, 1/4 NPT Female x 1/4 NPT Female, 316 SS, 0.187" Orifice
Mfr # 2180-FFS
Zoro # G808576247
product price: $644.99
/ea
Free Shipping & Returns
$644.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT
- Features Soft Seat
- Series 2180/3180/5180
- Cv 0.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT |
Features | Soft Seat |
Series | 2180/3180/5180 |
Cv | 0.76 |
Connection | 1/4" NPT |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Type | Chart Recorder Manifold |
Body Material | Steel, 316 Stainless Steel |
Pressure | 6000 psi @ 200°F |
Description
Designed for use with differential pressure transmitters in liquid level applications. Available in either single flange or double flange connection for direct installation. 100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 4-1/2 to 6-1/2 In, SAE 96, PK10 (5796)
- POWERDRIVE Gearbelt Pulley, L, 24 Grooves (24LH050)
- BOSTITCH Nut Nylon Lock M5 x 0.8 (174065)
- MOBIL Way Oil, Mobil Vactra No 2, Pail, 5 gal, Mineral, SAE Grade 30, ISO Grade 68 (105480)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- PNEUMADYNE Manifold, Metal, NPT, 4-5/8 In. L (M35-375-2)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-749)
- SPEEDAIRE Subbase, Single, ISO Valve 15407-1, 1/4NPT (3FZZ4)
- ENERPAC Valve Manifold, D03 Single Station, #4 SAE (MB1)
- PNEUMADYNE Manifold, Metal, NPT, 8 In. L (M35-375-5)
- HOME IMPROVEMENT FIP Stainless Steel Manifold (HO2184679)
- Noshok Manifolds