Shop All Manifolds
Noshok
2 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.187" Orifice
Mfr # 2100-FFC
Zoro # G608576300
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Connection Type NPT Standard or Flange
- Features Soft Seat
- Type Static Pressure
- Pressure 6000 psi @ 200°F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Steel |
Connection Type | NPT Standard or Flange |
Features | Soft Seat |
Type | Static Pressure |
Pressure | 6000 psi @ 200°F |
Cv | 0.76 |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Body Material | Steel, 316 Stainless Steel |
Series | 2000/2100 |
Connection | 1/2" NPT |
Description
Designed for use with chart recorders100% helium leak tested to 1 x 10-4 ml/s for guaranteed performance and reliabilityReplaceable Acetal seat and straight through porting for bidirectional, high capacity flow and easy roddable cleaning
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ BX59 Cogged Belt, 62 in Outside Length, 21/32 in Top Width, 1 Ribs (BX59)
- TRITAN Angular Contact Ball Bearing, 11100lb. (5307 ZZ/C3 PRX)
- DAYTON Pneumatic Ball Vibrator, Force 242 Lb (1DYN9)
- SPEEDAIRE Pneumatic Oil Filter, 3/4 In. NPT, 60 cfm (4ZL54)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- FREEMAN PS3WAM 3-Way 1/4" Universal Steel Air Manifold with Quick Connect Coup (PS3WAM)
- LEGRIS Manifold, Metal, Anodized Aluminum, NPT (3315 56 14)
- BVA HYDRAULICS MANIFOLD HEXAGON 6-PORT (CMH6)
- PLASTIC PROCESS EQUIPMENT Visionflow 1In Npt Pneumatic Valve Manifold (869358)
- INTERSTATE PNEUMATICS Aluminum Rectangular Manifold with Four 1/4" Steel Industrial Couplers & One 1/4" Steel Plug Kit (FPM44S-KH4)
- Noshok Manifolds