Shop All Manifolds
Noshok
2 Valve Manifold, Soft Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.187" Orifice
Mfr # 2100-FFS
Zoro # G508576240
product price: $402.99
/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material of Construction Stainless Steel
- Connection Type NPT Standard or Flange
- Body Material Steel, 316 Stainless Steel
- Pressure 6000 psi @ 200°F
- Seals Fluorocarbon O-ring; PTFE Back-up Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Stainless Steel |
Connection Type | NPT Standard or Flange |
Body Material | Steel, 316 Stainless Steel |
Pressure | 6000 psi @ 200°F |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Connection | 1/2" NPT |
Series | 2000/2100 |
Features | Soft Seat |
Type | Static Pressure |
Cv | 0.76 |
Description
2 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, 316 SS, 0.187 in. Orifice, Grafoil Packing, Carbide Ball Tip. Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the left side and the bleed valve is located on top in a 90Deg orientation, venting is to the right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/8"-27 Thread Size, Moldmate Series (PN251)
- LPS Anti-Seize Compound, 0.5 lb. (06508)
- FOSTER Manual Socket, 1/2" MPT, Brass/Steel (4504)
- PRINCE Outlet Section (SVE21)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- INTERSTATE PNEUMATICS Brass Flat Hex Manifold - 3 Way Outlets 1/4 Inch NPT Female, PK 6 (FPM44R-D6)
- ENERPAC Valve Manifold, D03 Single Station, #4 SAE (MB1)
- LEGEND VALVE 12 PORT 1-1/4" MFLD W/ADAPTER (8200P-14-12)
- LEGEND VALVE 7 PORT 1" PREC MFLD W/ADAPTER (8200P-10-7)
- PNEUMADYNE Manifold, Aluminum, 2 Outlets, 5-1/4" L (M40-500-2)
- Noshok Pneumatic Valves