Shop All Manifolds
Noshok
2 Valve Manifold, Hard Seat, 1/2 NPT Female x 1/2 NPT Female, Steel, 0.156" Orifice
Mfr # 2604-FFC
Zoro # G208576250
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Steel
- Connection Type NPT
- Connection 1/2" NPT
- Cv 0.44
- Features Hard Seat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Manifold Valve |
Material of Construction | Steel |
Connection Type | NPT |
Connection | 1/2" NPT |
Cv | 0.44 |
Features | Hard Seat |
Series | 2604/2704 |
Body Material | Steel, 316 Stainless Steel |
Type | Static Pressure |
Seals | Fluorocarbon O-ring; PTFE Back-up Ring |
Pressure | 10,000 psi @ 200°F |
Description
Combines isolating and venting in a single valve, eliminating the need for tubing and fittings. Block valve isolates the downstream process fluids and the bleed valve exhausts upstream fluids enabling static pressure transmitters, switches or gauges to be removed without disturbing the permanent piping installation. Block valve is located on the right and the bleed valve is located on top in a 90Deg orientation, venting is to the left.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- U.S. MOTORS 3-Phase General Purpose Motor, 20 HP, 256T Frame, 230/460V AC Voltage, 1,800 Nameplate RPM (U20P2D)
- TB WOODS Sure-Flex Sleeve Coupling Insert, 6N, Neoprene (6N)
- BOSTON GEAR Shaft Coupler Body (FC15 5/8)
- CONGRESS 7/8" Fixed Bore 1 Groove Standard V-Belt Pulley 9.00" OD (CA0900X087KW)
- NOSHOK 3 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, 316 SS, 0.187" Orifice (3110-MFS)
- NOSHOK 5 Valve Manifold, Soft Seat, Flange x 1/2 NPT Female, Steel, Flare Pattern, 0.187" Orifice (5130-MFC-FP)
- DAMAN Manifold, Parallel Circuit, DO5 Series (AD05P023P)
- NUMATICS Manifold Block, 1 Station, 3/4 NPT (229-881)
- PNEUMADYNE Manifold, Metal, NPT, 2-1/8 In. L (M20-250-2)
- PNEUMADYNE Manifold, Metal, NPT, 10-3/4 In. L (M30-375-10)
- MILTON Brass Hose Fitting FNPT (655-1)
- Noshok Manifolds