Shop All Pressure Gauges
Noshok
2-1/2In 0-3000Psi Pressure Gauge
Mfr # 25-310-SST-3000-PSI-BT8
Zoro # G304297448
product price: $40.69
/ea
$40.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Location Back
- Accuracy 1.6%
- Material Die Cast Brass (Natural Brass Finish)
- Gauge Connection Size 2-1/2 in
- Pressure Range 0 to 3000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 25-310-SST-3000-PSI-BT8
- Zoro # G304297448
- Country of Origin Unknown
- Category Pressure Gauges
Dimensions
Gauge Connection Size | 2-1/2 in |
Details
Connection Location | Back |
Accuracy | 1.6% |
Material | Die Cast Brass (Natural Brass Finish) |
Pressure Range | 0 to 3000 psi |
Case Material | Brass |
Filled With | Glycerin |
Series | 300 |
Features | Steam Syphons |
Tube Material | Copper Alloy |
Gauge Lens Material | Acrylic with O-Ring Seal |
Display | Aluminum, white background with black scale. UV resistant. |
Ambient Operating Range (F) | 0 to 160 °F |
Type | Pressure Gauge |
Movement | Brass and Nickel-Silver with Highly Polished Bearing Surfaces |
Media Temperature Range | -20 to 60°C |
Pointer Material | Balanced Aluminum |
Cover Ring Material | Polished Brass |
Description
32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLUKE Fluke 2AC/90-1000V VoltAlert AC Non-Contact Voltage Tester (3807928)
- FLIR Infrared Camera, 6.6 ft Drop Tested (FLIR E6 Pro)
- FLUKE Thermal Imager/Digital Multimeter (FLUKE-279FC I/B)
- PCE INSTRUMENTS Multifunction Air Flow Meter, 5000 Pa (PCE-HVAC 2)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 15 psi, 1/4 NPT Male Bottom Conn, Glycerin Filled (25-500-15-psi)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi/bar, 1/4 NPT Male Back Conn, Glycerin Filled, 304SS Front Flange (25-510-100-psi/bar-SSFF)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 3000 psi/kPa, 1/2 NPT Male Bottom Conn, -40 Degree Service Filled, 304SS Rear Flange, Maximum Indicating Pointer (40-500-3000-psi/kPa-SSRF-MIP)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 100 psi, 1/4 NPT Male Back Conn, Glycerin Filled, Panel Mount Clamp (25-510-100-psi-PMC)
- NOSHOK Pressure Gauge, 4" 304SS Case, 316SS Internals, 400 psi/bar, 1/4 NPT Male Bottom Conn, Glycerin Filled (40-500-400-psi/bar-1/4)
- NOSHOK Pressure Gauge, 4" Brass Case, Copper Alloy Internals, 2000 psi, 1/4 NPT Back Conn, Glycerin Filled (40-310-2000-psi)
- PRO 4 in Dial, 0/10,000 PSI & Bar, 1/2 in NPT, Lower Mount Dry/Fillable Pressure Gauge (PRO-301D-402U-01)
- Noshok Pressure Gauges