Shop All Electronic Digital Indicators
Noshok
1900C Series Panel Meter Liquid Crystal Display (LCD) Backlight Compact Loop-Powered Digital Indicator
Mfr # 1900C-2
Zoro # G608661044
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 1900C
- Accuracy Less Than 0.1%
- Features 3-1/2 Digit, 0.6" Liquid Crystal Display (-1999 To 1999); Electrically Erasable Programmable Read-Only Memory
- Application Process Indication, On/Off Pump Controls, Compressor Controls, Safety or Shutdown Alarms
- Standards European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326-1, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 1900C-2
- Zoro # G608661044
- Country of Origin United States
- Category Electronic Digital Indicators
Description
1900C Series Panel Meter Liquid Crystal Display LCD Backlight Compact Loop-Powered Digital Indicator. Provides compact digital display of any desired unit of pressure, temperature, level, force, or flow measurement. 3-1/2 digit, 0.6 in. high display with a span range of 0 to 1999. Positive image reflective LCD. Span and zero offset capabilities. Negative pressure and overpressure indication. Selectable decimal point position.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR STEEL 2 Inch x 1-1/4 Inch Narrow Hex Chisel 1-1/8 Inch Hex Shank 16 Inch Long (SC92863)
- LEVEL 5 TOOLS Taping Knife, BS, Soft Grip, 8 (5-124)
- DEWALT 1" Torx T25 IMPACT READY(R) 2pk (DWA1TX25IR2)
- KIPP Cam Lever Adjustable Size: 1 1/4-20X40, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Steel (K0006.15011A2X40)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- FOWLER Indicator Test, Horizontal (525637720)
- IGAGING Absolute Origin Indicator w/ Remote Readout, 0-0.5"/0-12.5mm Range, 35-999-12 (35-999-12)
- MITUTOYO Digital Indicator, 0.00100.03mm Accuracy (543-302B-10)
- H & H INDUSTRIAL PRODUCTS Dasqua Pro 0-50.8mm/0-2.0" Absolute Digital Indicator (5340-9115)
- MITUTOYO Digital Indicator, 0.0001" Accuracy (543-717B)
- MITUTOYO Holtest, 5" to 6", 0.0001" (468-275)
- Noshok Electronic Digital Indicators