Shop All Electronic Digital Indicators
Noshok
1800 Series Attachable Plug-In Loop-Powered Digital Indicator
Mfr # 1800-0
Zoro # G808660915
Free Shipping & Returns
$494.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 1800
- Accuracy Less Than 0.2%
- Application Hydraulic and Pneumatic Systems, Pumps and Compressors, Test Equipment and Systems, Industrial Machinery and Machine Tools, HVAC, Power Generation, Water and Wastewater, Stamping and Forming Presses
- Features 4 Digit, 0.4" Liquid Crystal Display (-1999 To 9999); 3 Programmable Function Keys For Relay Option Only, Located Behind The Face Plate, Electrically Erasable Programmable Read-Only Memory
- Standards European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326-1, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Noshok
- MFR # 1800-0
- Zoro # G808660915
- Country of Origin Germany
- Category Electronic Digital Indicators
Details
Item | Digital Indicator |
Series | 1800 |
Accuracy | Less Than 0.2% |
Application | Hydraulic and Pneumatic Systems, Pumps and Compressors, Test Equipment and Systems, Industrial Machinery and Machine Tools, HVAC, Power Generation, Water and Wastewater, Stamping and Forming Presses |
Features | 4 Digit, 0.4" Liquid Crystal Display (-1999 To 9999); 3 Programmable Function Keys For Relay Option Only, Located Behind The Face Plate, Electrically Erasable Programmable Read-Only Memory |
Standards | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326-1, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
DC Voltage Drop | 2V DC |
Full Scale Temperature | 18°F |
Effect | Less Than or Equal 0.1% of Full Scale |
Electrical Connection | DIN 175301-803 Form A |
Linearization | 2 Point |
Min. Operating Temperature | -20°C |
Environmental Rating | IP65 |
Non-Condensing Humidity | Less Than 90% |
Storage Temperature | -4 to 153°F |
Max. Power Consumption | 40 mA |
Digit Accuracy | +/-1% |
Max. Operating Temperature | 50°C |
Update Rate | 200 ms |
Input Current | 4 to 20 mA |
Description
High accuracy 4 mA to 20 mA loop-powered indicators for NOSHOK 11 Series Sanitary, 300, 615/616 Series pressure transmitters and 800 Series temperature transmitters. Can be fitted to NOSHOK pressure transmitters utilizing a 4 mA to 20 mA output signal and the DIN 175301-803 Form A connector. Easily inserted between the transmitter body and the connector. Programmable to display a range of -1999 to 9999; may be tilted for better viewing.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide Single End 90° Chamfer Tool CTD CEM-CH-4R Bright 1/4"x1/4"x2-1/2" (C66221)
- URREA Striking Bimaterial Screwdriver, PH#1 X 3" Phillips type. (9182G)
- WESTWARD Combination Wrench, SAE, 1-1/16in Size (1EYJ3)
- HHIP 2-1/4" Combination Wrench (7023-1032)
- MAHR Digital Indicator, 1087 R, 2 in. Range (4337622)
- STARRETT Electronic Indicator, 1"/25mm Range (2700-800)
- MITUTOYO Digimatic Indicator, Idu/Iso/Jis Typ (575-122)
- MITUTOYO Digimatic Indicator, Idu 0.01-25Mm (575-121)
- STARRETT Electronic Indicator, 1"/25mm Range (2900-3-1)
- MAHR Digital Indicator, 1087 R, 1 in. Range (4337621)
- VESTIL Digital Load Indicator, 7000 lb. (DLI-7)
- Noshok Precision Measuring Tools