Shop All Thermowells
Noshok
1" NPT Straight Shank Thermowell, 2.5" Length, 1/2" NPSM Instrument Conn, 316 SS
Mfr # 100-025-316-SS
Zoro # G508660758
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Stem Length 2-1/2 in
- Process Connection 1" NPT
- Insertion Length 3/4 in
- Material 316 Stainless Steel
- Bore Dia. 0.26 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 100-025-316-SS
- Zoro # G508660758
- Country of Origin Mexico
- Category Thermowells
Dimensions
Stem Length | 2-1/2 in |
Insertion Length | 3/4 in |
Bore Dia. | 0.26 in |
Shank Dia. | 3/4 in |
Stepped Bore Depth | 2-1/2 in |
Instrument Connection Size | 1/2 in |
Details
Item | Thermowells |
Process Connection | 1" NPT |
Material | 316 Stainless Steel |
Application | HVAC, Petrochemical, Oil and Gas |
Style | Straight Shank |
Instrument Connection Type | NPSM |
Connection Type | NPT |
Pressure Rating | 7000 psi @70°F |
Straight Insertion | 1-5/8 in |
Description
Allows a temperature instrument to be removed and replaced without shutting down and draining the process. Reduces the possibility of damage to the temperature instrument. Provides protection to the operator. 1/2 in. NPSM instrument connection, 3/4 in. NPT process connection standard - 1/2 in. NPT, 1 in. NPT, flanged and sanitary options available. 150 Class and 300 Class raised face flanged thermowells available.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Filter Paper, 7 Cm, Pk100 (FPR007)
- TORBAL Precision Moisture Analyzer, 120g, Digital (AGS120)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Black (PPC5081-G-SG.)
- MILTON Pressure Gage, Center, 1/8" NPT, 0-160PSI (638-7)
- NOSHOK 3/4 NPT Straight Shank Thermowell, 4" Length, 1/2 NPSM Instrument Conn, 304 SS (75-040-304-SS)
- ASHCROFT Threaded Thermowell, 1"MNPT, SS (10W0250ST260C)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N044N-14)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N094N-14)
- DWYER INSTRUMENTS Industrial Thermowell, 304SS, 1/4" NPT (TE-TNS-N124N-14)
- ZORO SELECT Industrial Thermowell, Lagging, 316SS (24C482)
- WINTERS Brass Thermowell 3.5", 3/4" Npt For Tim (TIW01)
- Noshok Thermowells