Shop All Temperature & Humidity Transmitters
Noshok
0-300F 10-30V-Dc Temperature Transmitter
Mfr # 800-0/300-1-1-8-8-025-6
Zoro # G004396779
product price: $339.99
/ea
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Output ±[0.30 + 0.005 ltl] °C ±0.5% Full Scale
- Standards European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection
- Sensor Length 2.5 in
- Power Source 10 to 30V DC (4 to 20 mA, 2-Wire); 10 to 30V DC (0 to 5V DC, 3-Wire); 10 to 30V DC (1 to 5V DC, 3-Wire); 14 to 30V DC (0 to 10V DC, 3-Wire)
- Primary Measuring Element Class B per Norm European Standards (EN) 60751 (International Electrotechnical Commission (IEC 751))
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Noshok
- MFR # 800-0/300-1-1-8-8-025-6
- Zoro # G004396779
- Country of Origin Unknown
- Category Temperature & Humidity Transmitters
Dimensions
Sensor Length | 2.5 in |
Details
Output | ±[0.30 + 0.005 ltl] °C ±0.5% Full Scale |
Standards | European Conformity (CE) Compliant to Electromagnetic Compatibility (EMC) Norm European Standards (EN) 61326:1997/A1:1998, Radio Frequency Interference (RFI), Electromagnetic Interference (EMI) and Electrostatic Discharge (ESD) Protection |
Power Source | 10 to 30V DC (4 to 20 mA, 2-Wire); 10 to 30V DC (0 to 5V DC, 3-Wire); 10 to 30V DC (1 to 5V DC, 3-Wire); 14 to 30V DC (0 to 10V DC, 3-Wire) |
Primary Measuring Element | Class B per Norm European Standards (EN) 60751 (International Electrotechnical Commission (IEC 751)) |
Temp. Range (F) | -40 to 120°F; 50 to 400°F |
Type | Transmitter |
Features | Reverse Polarity, Over-Voltage and Short Circuit Protection; Burnout Protected from 3.3 to 23 mA; Thermowells |
Ambient Temp. Range | -40 to 185 °F |
Sensor Measurement Temp. Range | -40 to 185°F |
Pressure Rating | 725 psi |
Output Signal | 4 to 20 mA, 2-Wire |
Operating Temperature [Max] | 300°F |
Seal Material | 316 Stainless Steel |
Description
40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 200#)
- WINTERS Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PCT325LF)
- TEL-TRU Analog Dial Thermometer, Stem 9" L (GT300R-0967)
- PIC GAUGES Air Gauge, 2-1/2", 0/3000psi, 1/4"Back Mnt (102D-254P)
- NOSHOK 800 Series Temperature Transmitter, 20/240°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 in Stem, 6 mm Diameter (800-20/240-1-1-8-8-025-6)
- NOSHOK 800 Series Temperature Transmitter, 40/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 2.5 Stem, 6 mm Diameter (800-40/400-1-1-8-8-025-6)
- NOSHOK 800 Series Temperature Transmitter, 50/400°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection w/ 3 ft Cable, 4 in Stem, 6 mm Diameter (800-50/400-1-1-8-1-040-6)
- NOSHOK 800 Series Temperature Transmitter, 0/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 6 in Stem, 6 mm Diameter (800-0/200-1-1-8-8-060-6)
- NOSHOK 800 Series Temperature Transmitter, -40/200°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800--40/200-1-1-8-8-040-6)
- NOSHOK 800 Series Temperature Transmitter, 0/300°F Temperature Range, 4-20mA Output, 1/2 NPT Process Connection, Hirschmann Connection, 4 in Stem, 6 mm Diameter (800-0/300-1-1-8-8-040-6)
- Noshok Temperature & Humidity Transmitters