Shop All Sharpening Stones
Norton Abrasives
4 oz Sharpening Stone Oil Clear
Mfr # 61463687760
Zoro # G1046805
product price: $8.25
/ea
$8.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Color Clear
- Container Style Bottle
- SAE Grade Not Specified
- Base Oil Mineral
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 61463687760
- Zoro # G1046805
- UPC # 614636877600
- Country of Origin United States
- Category Sharpening Stones
Dimensions
Container Size | 4.5 oz |
Details
Item | Sharpening Stone Oil |
Container Type | Bottle |
Color | Clear |
Container Style | Bottle |
SAE Grade | Not Specified |
Base Oil | Mineral |
Timken OK Load | Not Specified |
Standards | Meets FDA Requirements |
Specific Gravity | 0.845 |
Item - Machine Oils | Sharpening Stone Oil |
Lubricant NSF Rating | Not Rated |
Application | For Improving Sharpening Stone Performance |
Flash Point | 275 Degrees F |
ISO Viscosity Grade | Not Specified |
NSF Rating | Not Rated |
Description
Sharpening Stone Oil, Container Size 4.5 oz, Container Type Bottle, Base Oil Mineral, Color Clear, Flash Point 275 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M CUBITRON Hook-and-Loop Sanding Disc, 8 in Dia, PK50 (7100249819)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 60G, Blue (66253364101)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 1 x 1/2in, 60G (61463624564)
- UNITED ABRASIVES/SAIT SAIT 78106 Ovation® High Density Fiberglass Backed Flap Disc (Type 27) 4-1/2" x 5/8"-11, 40 Grit, 10-Pack (78106)
- NORTON ABRASIVES Single Grit Benchstone, A/O, Fine (61463685600)
- NORTON ABRASIVES Oilstone Sharpening Kit, 4 Pcs (61463685960)
- NORTON ABRASIVES Combination Grit Waterstone, 1000/4000 (61463624450)
- NORTON ABRASIVES Combination Grit Waterstone, 4000/8000 (61463624336)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 6x2x1 (61463685450)
- NORTON ABRASIVES Combination Grit Benchstone, Coarse/Fine (61463685755)
- ARNOLD Blade Sharpening and Balancing Kit 3 pc (490-850-0006)
- Norton Abrasives Sharpening Stones