Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Very Fine, 220 Grit, PK20
Mfr # 07660768167
Zoro # G2088795
product price: $16.45
/pk 20, $0.82/ea
$16.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Grade Very Fine
- Series ProSand A259PS
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768167
- Zoro # G2088795
- UPC # 076607026361
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Overall Length | 11 in |
Sheet Dimensions | 9x11 |
Sheet Width x Length | 9 in W x 11 in L |
Overall Width | 9 in |
Details
Item | Paper Sheet |
Grit | 220 |
Backing Material | Latex Paper |
Grade | Very Fine |
Series | ProSand A259PS |
Backing Weight | B, C |
Color | Tan |
Abrasive Material | Aluminum Oxide |
Resistance Properties | Clog, Tear |
Abrasive Grit | 220 / P220 |
Abrasive Type - Grit | Coated - 220 / P220 |
Backing Material Type | Paper |
Backing Material & Wt | B Wt Paper |
Abrasive Grade | Fine |
Abrasive Type | Coated |
Sheet Grit | P220 |
Coating Coverage | Open |
Backing Material Weight | B |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P220, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Very Fine, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 60G, TR, PK50 (7000000376)
- NORTON ABRASIVES Gemini Vitrified Mounted Point, 3/8 x3/4in, 60G (61463624420)
- MERIT Flap Wheel, 3 Dia, 2 W, Shk 1/4, 60 (08834137260)
- SCOTCH-BRITE Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, Coarse, SC-BS, Brown (61500072733)
- NORTON ABRASIVES Sandpaper Sheet, Fine, 180 Grit, PK20 (07660768168)
- NORTON ABRASIVES Sandpaper Sheet, Very Fine, 320 Grit, PK20 (07660768166)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 240 G, SC, PK50 (66261139366)
- NORTON ABRASIVES Paper Sheet 9 X 11 In. 600 Grit A/O (39383)
- NORTON ABRASIVES SANDPAPR 180G 3PK 9X11"" (7660768159)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 60 G, AlO, PK25 (66261101861)
- X1 TOOLS 320 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in. x 11 in. Sheet 200 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P320-HLx200)
- Norton Abrasives Sandpaper Sheets