Shop All Sandpaper Sheets
Norton Abrasives
Sandpaper Sheet, Super Fine, 400 Grit, PK20
Mfr # 07660768165
Zoro # G2088810
product price: $17.59
/pk 20, $0.88/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grit 400
- Backing Material Latex Paper
- Width 9"
- Length 11"
- Grade Super Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660768165
- Zoro # G2088810
- UPC # 076607026323
- Country of Origin Canada
- Category Sandpaper Sheets
Dimensions
Width | 9" |
Length | 11" |
Sheet Dimensions | 9x11 |
Overall Width | 9 in |
Sheet Width x Length | 9 in W x 11 in L |
Overall Length | 11 in |
Details
Item | Paper Sheet |
Grit | 400 |
Backing Material | Latex Paper |
Grade | Super Fine |
Series | ProSand A259PS |
Backing Weight | B, C |
Color | Tan |
Abrasive Material | Aluminum Oxide |
Resistance Properties | Clog, Tear |
Coating Coverage | Open |
Abrasive Grade | Extra Fine |
Sheet Grit | P400 |
Abrasive Grit | 320 / P400 |
Backing Material Weight | B |
Backing Material & Wt | B Wt Paper |
Backing Material Type | Paper |
Abrasive Type | Coated |
Abrasive Type - Grit | Coated - 320 / P400 |
Description
Sandpaper Sheet, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight B, Coating Coverage Open, Grit P400, Series A259PS, Overall Length 11 in, Overall Width 9 in, Resistance Properties Clog, Tear, Attachment Type Not Applicable, Color Blue, Grade Super Fine, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD 4" Stringer Bead Wheel, Carbon Steel (PWSB458)
- VSM Abrasive Roll, Coated, 2x50 yd., 320 Grit (80656)
- SHAVIV Deburring Handle, Plastic, A Series (152-00003)
- NORTON ABRASIVES Quick-Change Cloth Disc, Coarse, Dia. 3 (66254427848)
- NORTON ABRASIVES Paper, Grit 80, 11" L, 9" W (66261101505)
- NORTON ABRASIVES Sanding Sheet Asst, 25 Pc, 9x11 In (07660700365)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 150 G, AlO, PK100 (66261100285)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 320 G, SC, PK50 (66261139364)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 120 G, AlO, PK50 (66261126338)
- NORTON ABRASIVES Sanding Sheet, 11x9 In, 100 G, SC, PK50 (66261101165)
- X1 TOOLS 50 Grit Premium Aluminum Oxide Sandpaper 4-1/2 in x 5-1/2 in. Sheet 20 Sheets by X1 Abrasives (X1E-CON-SAN-AOA-P050-QSx20)
- Norton Abrasives Sandpaper Sheets