Norton Abrasives

Sanding Disc, CerAlO, 60 Grit, 4-1/2 in.


product price: $5.95
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Disc Dia. 4-1/2"
  • Attaching System Speed-Lok Fastener
  • Grit 60
  • Grade Coarse
  • Abrasive Material Premium Ceramic Alumina
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Disc Dia. 4-1/2"
Disc Diameter 4 1/2 in
Mounting Hole Size 7/8 in
Connector Size 7/8 in
Overall Diameter 4 1/2 in

Description

Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Fiber, Backing Weight X, Grit 60, Overall Diameter 4 1/2 in, Series Blaze AVOS F980, Coating Coverage Closed, Maximum Operating Speed 13,000 RPM, Resistance Properties Tear, Connector Size 7/8 in, Connector Type GL, Color Orange, Features Self-Lubricating Grinding Aid, Grade Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.