Shop All Coated Sanding Belts
Norton Abrasives
Sanding Belt, Coated, 3/8 in W, 13 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange
Mfr # 69957345359
Zoro # G5164792
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8 in
- Length 13 in
- Abrasive Type Coated
- Abrasive Material Ceramic
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 69957345359
- Zoro # G5164792
- UPC # 699573453599
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/8 in |
Length | 13 in |
Overall Length | 13 in |
Belt Width x Length | 3/8 in W x 13 in L |
Belt Dimensions | 3/8x13 |
Overall Width | 3/8 in |
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series Blaze R980P, Grade Coarse, Overall Length 13 in, Overall Width 3/8 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VSM Abrasive Belt, 24 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 24 Grit, Extra Coarse, Aluminum Oxide (5726)
- MERIT Quick Change Disc, 3In, 60 Grit, TS, PK50 (69957399653)
- MERIT Quick Change Disc, 2In, 80Grit, TP, PK100 (69957399778)
- ZORO SELECT Wire Wheel Brush, 0.014" dia. Wire (66254442940)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue (78072727473)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 24 in L, 120 Grit, Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728550)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 89 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072764469)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072780491)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 90 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown (78072766210)
- NORTON ABRASIVES Sanding Belt, Coated, 1/4 in W, 18 in L, P40 Grit, Extra Coarse, Aluminum Oxide, R283 Metalite (66254491543)
- VSM Abrasive Belt, 180 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 180 Grit, Very Fine, Aluminum Oxide (227033)
- Norton Abrasives Coated Sanding Belts