Shop All Hook & Loop Sanding Discs
This Product is Discontinued
Norton Abrasives
Hook-and-Loop Sanding Disc, 80 Grit, PK50 (Discontinued)
Mfr # 66261130244
Zoro # G2088165
This Product is Discontinued
Key Features
- Disc Diameter 5"
- Vacuum Hole Design 8 Hole
- Grade Coarse
- Abrasive Material Aluminum Oxide
- Grit P80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Abrasives
- MFR # 66261130244
- Zoro # G2088165
- UPC # 662611302449
- Country of Origin Unknown
- Category Hook & Loop Sanding Discs
Dimensions
Disc Diameter | 5" |
Disc Dia. | 5" |
Overall Diameter | 5 in |
Details
Vacuum Hole Design | 8 Hole |
Grade | Coarse |
Abrasive Material | Aluminum Oxide |
Grit | P80 |
Abrasive Type | Coated |
Item | Hook-and-Loop Sanding Disc |
Series | A290 |
Backing Material | Paper |
Backing Weight | C |
Abrasive Grit | 80 / P80 |
Abrasive Grade | Medium |
Color | Gold |
Disc Backing Material | Paper |
Number of Vacuum Holes | 8 Hole |
Abrasive Type - Grade - Grit | Coated - 80 / P80 |
Backing Material Type | Paper |
Backing Material & Wt | C Wt Paper |
Disc Grit | 80 |
Backing Material Weight | C |
Vacuum Hole Pattern | 8 Hole |
Description
Hook-and-Loop Sanding Disc, Abrasive Type Coated, Abrasive Material Aluminum Oxide, Backing Material Paper, Backing Weight C, Grade Coarse, Grit 80, Overall Diameter 5 in, Series A290, Number of Vacuum Holes 8 Hole, Color Gold, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.