Shop All Fiber Discs
Norton
Fiber Disc, 3 in Connector, 3 in dia.
Mfr # 66254439591
Zoro # G211131255
Sold in multiples of 25 for $96.25
$96.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Type Coated
- Abrasive Material Ceramic
- Backing Weight Y
- Grade Coarse
- Grit 36
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton
- MFR # 66254439591
- Zoro # G211131255
- Country of Origin United States
- Category Fiber Discs
Dimensions
Overall Diameter | 3 in |
Connector Size | 3 in |
Details
Abrasive Type | Coated |
Abrasive Material | Ceramic |
Backing Weight | Y |
Grade | Coarse |
Grit | 36 |
Backing Material | Polyester |
Series | RazorStar |
Item | Fiber Disc |
Resistance Properties | Tear |
Features | Beveling, Heavy Fiber Backing for Additional Strength, Premier Choice for Fast Coarse Grit Stock Removal, Tear Resistance, Weld Blending |
Maximum Operating Speed | 20,000 RPM |
Connector Type | Threaded Hole |
Coating Coverage | Closed |
Quick Change System | TR |
Description
Fiber Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Polyester, Backing Weight Y, Coating Coverage Closed, Grade Coarse, Grit 36, Overall Diameter 3 in, Quick Change System TR, Series RazorStar, Maximum Operating Speed 20,000 RPM, Resistance Properties Tear
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Flap Disc, 4 1/2 In x 36 Grit, 5/8-11 (66623399053)
- CLE-LINE Carbide Bur, 1851 SE-41 CLE-SE Egg Shaped Bur Standard Cut 1/8"x1/8" Solid Carbide Shank (C17700)
- VSM Abrasive Belt, 120 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 120 Grit, Fine, Aluminum Oxide, KK711X (5728)
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Ultra Fine (600-700 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-106076)
- NORTON ABRASIVES FIBER DISC 5"" 36G BX/25 (07660701910)
- CGW ABRASIVES Fiber Disc, 4.5 x 7/8, 36G, PremCer 2 RFD (59802)
- UNITED ABRASIVES/SAIT United Abrasives - Sait Z Fiber Disc 5" x 7/8" 36 Grit Zirconium (59336)
- MERIT Fiber Disc, 5x7/8, 24G, PK25 (66623355597)
- SHARK INDUSTRIES Resin Fiber Discs - A/O 9" 80 Grit - 25 Pk (90800)
- NORTON ABRASIVES Fiber Disc, 7x7/8, 50G, PK25 (69957398012)
- NORTON ABRASIVES Fiber Disc, 4-1/2" dia, 7/8" Hole Mount (66261199054)
- Norton Fiber Discs