Shop All Diamond Grinding Wheels
Norton Door Controls
Norton Clipper 5 in. D X 7/8 in. Classic Grinding Wheel
Mfr # 70184601528
Zoro # G806461293
Sold in multiples of 2 for $15.10
$15.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 1/8 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Door Controls
- MFR # 70184601528
- Zoro # G806461293
- UPC # 701846015288
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Details
Abrasive Wheel Type | Type 27 |
Thickness | 1/8 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 12225 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Carbide Bur, Pointed Cone, 1/4, dbl Cut (M41489)
- PFERD Carbide Bur - Cylind. (End Cut), DBL Cut - 1/4" x 5/8" x 1/4" Shank - SB-1 (24212)
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 180 Grit, Very Fine, Zirconia Alumina, R823P Bluefire, Blue (78072728586)
- PFERD 4-1/2" x 7/8" A.H. POLIFAN® Flap Disc - Z PSF STEELOX, Zirconia, 80 Grit, Conical (62054)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 5/8-11 in. Classic Grinding Wheel (70184609144)
- NORTON DOOR CONTROLS Norton Clipper 4 in. D X 5/8 in. Classic Grinding Wheel (70184609141)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 24, 7 in (07HDDDX1)
- LENOX Angle Grinder Blade, 4"x.050"x5/8" (1972920)
- DIAMOND VANTAGE Grinding Wheel, Cup, No. Seg. 9, 4-1/2 in (45HDDGSX1)
- BOSCH Segment Cup Grinding Wheel, Turbo, 7" D (DC730S)
- H & H INDUSTRIAL PRODUCTS 1/3 Carat X 1/2 X 3" Single Point Diamond Dresser (3903-0093)
- Norton Door Controls Diamond Grinding Wheels