Shop All Diamond Grinding Wheels
Norton Door Controls
Norton Clipper 5 in. D X 7/8 in. Classic Grinding Wheel
Mfr # 70184601507
Zoro # G306461267
product price: $7.65
/ea
Sold in multiples of 2 for $15.30
$15.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 5 in
- Thickness 1/4 in
- Arbor Hole Size 7/8 in
- Abrasive Material Aluminum Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 70184601507
- Zoro # G306461267
- UPC # 701846015073
- Country of Origin China
- Category Diamond Grinding Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Details
Abrasive Wheel Type | Type 27 |
Thickness | 1/4 in |
Abrasive Material | Aluminum Oxide |
Max. RPM | 12225 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Quick Change Disc, 3 In D, Grit 50, TR (66623335417)
- NORTON ABRASIVES Cartridge Roll, 3/8" dia, 1 1/2" L (66261194490)
- 3M Fibre Disc, 2", 36 Grade, PK90 (33377)
- X1 TOOLS 3000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 100 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P3000-FSx100)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 7/8 in. Classic Grinding Wheel (70184601528)
- NORTON DOOR CONTROLS Norton Clipper 4 in. D X 5/8 in. Classic Grinding Wheel (70184609141)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 5/8-11 in. Classic Grinding Wheel (70184609144)
- BOSCH Segment Cup Grinding Wheel, 4-1/2" D (DC4530S)
- DIAMOND VANTAGE Segment Cup Wheel, 6 in.dia., Coarse Grit (S-06HDZGX3-C)
- DIAMOND VANTAGE CutOff Wheel, 7"x1/2"x5/8", 8725rpm, PK5 (DXE0130P0706U)
- METABO Diamond Wheel 5x3/4x7/8 DBLRow Slotting Blade (628298000)
- Norton Door Controls Diamond Grinding Wheels