Shop All Cut-Off Wheels
Norton Door Controls
Norton Clipper 14 in. D X 1 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk
Mfr # 70184601493
Zoro # G806601576
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 14 in
- Abrasive Wheel Type Type 01/41
- Arbor Hole Size 1 in
- Thickness 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Door Controls
- MFR # 70184601493
- Zoro # G806601576
- UPC # 701846014939
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 14 in |
Arbor Hole Size | 1 in |
Details
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 01/41 |
Thickness | 1/8 in |
Max. RPM | 5400 |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Flap Disc, Medium, 80 Grit, Type 29 (7000119474)
- SCOTCH-BRITE Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, Very Fine, SC-BS, Blue (7000120700)
- NORTON DOOR CONTROLS Norton Clipper 8 in. Coarse Crimped Wire Wheel Brush Brass 3750 rpm 1 pc (70184609162)
- 3M Flap Disc, 5 in Dia, 7/8 in Arbor, 40 Grit (7100178127)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601456)
- NORTON DOOR CONTROLS Norton Clipper 14 in. D X 1 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601477)
- NORTON DOOR CONTROLS Norton Clipper 5 in. D X 7/8 in. Carbide Cut-Off Wheel 1 pc (70184684615)
- NORTON DOOR CONTROLS Norton Clipper 4-1/2 in. D X 7/8 in. Aluminum Oxide Classic Cut-Off Wheel 1 pk (70184601455)
- PFERD 6" x .045" Cut-Off Wheel, 7/8" A.H. - SG STEELOX - Type 27 (63169)
- UNITED ABRASIVES/SAIT SAIT 24070 A24R General Purpose Stationary Saw Wheels 16" x 5/32" x 1", 1-Pack (24070)
- CONTINENTAL ABRASIVES 4-1/2" x .045" x 7/8" Signature T1 Premium Thin Cut-Off Wheel (A3-10450351)
- Norton Door Controls Cut-Off Wheels