Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 7500xRP75-4040xAL
Zoro # G4615861
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 7500
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 7500xRP75-4040xAL
- Zoro # G4615861
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 3-7/8" |
Housing Length | 13-5/8" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Norton 7500 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL Listed, UL-10C and UBC 7-2 (1997) Positive Pressure Fire Test, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Die Cast Aluminum, Arm Type Closer Plus(R) with Retrofit Plate, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INOX 9680 Sliding Door Storeroom 243 Sunrise 2-3/4" Backset 32D LH (XGS243-PD9680-32D-LH)
- BANSBACH EASYLIFT Gas Spring, High Temperature, Force 120 (60002HD3)
- KABA ILCO Tubular Key Cutter, Steel Material (D746382ZB PRISMATIC CUTTER)
- TRIMLITE 30" x 80" Fir 3-Panel Mission Shaker Bifold Door and Hardware (2668fir8403BF)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8300 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (PS8300STH x 690)
- NORTON DOOR CONTROLS Manual Hydraulic 7100SZ Series Safe Zone Door Operator Heavy Duty Interior and Exterior, Aluminum (7124SZ LH 24V 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI8301 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (164 x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Natural (CLP8301 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- LCN Manual Hydraulic 2210 Series High Security Closers Security Track Closer Heavy Duty Aluminum (2215-STD LH AL)
- Norton Door Controls Door Closers