Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 210 X 690 X HDH
Zoro # G2087666
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 210
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 210 X 690 X HDH
- Zoro # G2087666
- UPC # 049306150095
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-5/16" |
Housing Length | 13-1/16" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Hold Open, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-139 Square O-Ring ID: 2 3/16, CS 3/32, OD 2 3/8 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R139x24)
- ZORO SELECT Corner Guard, White, 2.5x48Bullnose, Adhesi (6YDD5)
- SPEC Compression Spring Music Wire, PK5, D21980 (D21980)
- SCHLAGE ELECTRONICS Touch EntryEntry Reader Device, On Key Holder (IBF)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500 33-41 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDHX689)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (7500 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI1601H x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Aluminum (78B/D-RAX689RH)
- NORTON DOOR CONTROLS 8501696 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Gold (8501696)
- LCN Manual Hydraulic 1460 Series Surface Mounted Closers Door Closer Medium Duty Interior and Exterior (1461-HCUSH US3 DS)
- Norton Door Controls Door Closers & Accessories