Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum
Mfr # 210 x 689 x HDH
Zoro # G2087675
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 210
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 210 x 689 x HDH
- Zoro # G2087675
- UPC # 049306150088
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-5/16" |
Housing Length | 13-1/16" |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, Norton 210 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Cast Aluminum, Arm Type Hold Open, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 5/8-11, 2-1/2 in. (BSW-3A)
- BANSBACH EASYLIFT Rotary Damper, Disk, 2.0 Nm (FDN-47A-R203)
- ROCKWOOD T Strike Roller Latch, Brass, Pull Opening (592 US26D)
- EMTEK Bright Chrome Latch EMPP26 (EMPP26)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI7500 36 AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDNX689)
- NORTON DOOR CONTROLS 1601H696 Adjustable Hold Open Medium Duty Surface Mounted Door Closer with Sex Nuts Gold (1601H696)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800STH x 689)
- NORTON DOOR CONTROLS 8301689 Adjustable Surface Mount Door Closer with Slim Line Cover and Sex Nuts Aluminum (8301689)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push Side, Top Jamb, Double Lever Arm Regular, Aluminum Fin (NOR-6021-689)
- LCN Manual Hydraulic 1450 Series Surface Mounted Closers Door Closer Heavy Duty Interior and Exterior (1450-Hw/PA AL)
- Norton Door Controls Door Closers