Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior
Mfr # 1700H Cov x 690
Zoro # G3935703
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 1700
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Door Controls
- MFR # 1700H Cov x 690
- Zoro # G3935703
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 1-3/4" |
Housing Length | 9-1/2" |
Interior Door Width | Up to 42 in |
Exterior Door Width | Up to 42 in |
Length Between Mounting Holes | 3 3/8 in |
Interior Door Width - Maximum | 42 in |
Height Between Mounting Holes | 3/4 in |
Spring Size - Minimum | 3 |
Exterior Door Width - Maximum | 42 in |
Spring Size - Maximum | 4 |
Description
Door Closer, Norton 1703 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant No, Finish Unfinished, Arm Material Aluminum, Arm Type Parallel, Regular, Color Dark Bronze, Exterior Door Width Up to 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Door Weather Strip, 6.8 ft. x 1-1/4" W (900-9000SBG-25)
- PHIFER WIRE SunTex 90 48 in. W X 100 ft. L Brown Polyester Sun Screen Cloth (3004174)
- BEST Key Blank, BEST Lock, Standard, A Keyway (1A1A1KS654KS292)
- SECURITY DOOR Electromagnetic Lock, 1650lb., 1511 Series (1512V)
- NORTON DOOR CONTROLS 1601690 Adjustable Medium Duty Surface Mounted Door Closer with Sex Nuts Dark Bronze (1601690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (164 x 689 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Aluminum (8301 X 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601-T X 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XHDNX689)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (8501 x BSP)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- Norton Door Controls Door Closers