Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior
Mfr # 1700 Cov x 689
Zoro # G7738900
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 1700
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 1700 Cov x 689
- Zoro # G7738900
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-1/4" |
Housing Height | 1-3/4" |
Housing Length | 9-1/2" |
Interior Door Width | Up to 42 in |
Exterior Door Width | Up to 42 in |
Interior Door Width - Maximum | 42 in |
Spring Size - Maximum | 4 |
Exterior Door Width - Maximum | 42 in |
Spring Size - Minimum | 3 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, Norton 1703 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Light Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Unfinished, Arm Material Aluminum, Arm Type Parallel, Regular, Color Gray, Exterior Door Width Up to 42 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE Electrified Mortise Lock Body, Fail Safe/Fail Secure, 12/24VDC (L9090LB RX)
- WADDELL BRACKET SCROLL 8X12"" (BR 501)
- ZORO SELECT Hole Plug, Hole D 7/16 In, Wh, PK25 (1ELU9)
- PRIMELINE TOOLS Mortise Lock, 3-11/16 in. Hole Centers, Vertical Keyway, Steel Construction (Single Pack) (MP2013)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RA x 690LH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (210 x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI1601H X 690)
- NORTON DOOR CONTROLS Manual Hydraulic 7900 Series Overhead Concealed Closers Door Closer Heavy Duty Interior, Aluminum (7900 RH 689)
- NORTON CO Grade 1 Surface Closer, Hydraulic Tri Mount Push or Pull Side Mounting, Regular Arm, Adjustable Back (8301 691)
- Norton Door Controls Door Closers & Accessories