Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 161BFPxTPH x689
Zoro # G5053067
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 160
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 161BFPxTPH x689
- Zoro # G5053067
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-5/8" |
Housing Height | 2-7/8" |
Housing Length | 9-1/16" |
Interior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Exterior Door Width | 48 in |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 4 |
Interior Door Width - Maximum | 36 in |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 48 in |
Description
Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Parallel, Regular, Color Gray, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEA Bollard, Plastic, Surface Mount, Silver (10BOLLARDSLV)
- SDC Mortise Bolt Lock, Mortise bolt, 10 in. D (2090AU)
- BEST 1-1/4" W x 3" H Bright Brass Door and Butt Hinge (F179 3X3 DOOR HINGE 3 STL)
- HAGER Prime Coat Plate 336L (023330)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (UNI7500 36 AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7500T AL)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X RH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7570 Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP7570 X 689 X LH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410XTPHX689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78E/F-RAX690RH)
- LCN Manual Hydraulic 4050 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4050A-Rw/PA AL)
- Norton Door Controls Door Closers