Shop All Door Closers
Norton Door Controls
Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 161BF x 690 x TPH
Zoro # G2087745
original price:
$135.99
21% off
new price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Jamb
- Closer Performance Heavy Duty
- Closer Series Norton 160
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 161BF x 690 x TPH
- Zoro # G2087745
- UPC # 049306150491
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-5/8" |
Housing Height | 1-7/8" |
Housing Length | 9-1/16" |
Spring Size | Adjustable 1 to 4 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 4 |
Description
Door Closer, Norton 161 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Cast Aluminum, Arm Type Parallel, Regular, Color Dark Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACROVYN Corner Guard, 3/4" W, 96" H, Pearl (VA0348F934N)
- NATIONAL GUARD Weatherstrip, 5/16in., Silicone, Black (160S-72)
- PRIME-LINE Screen Frame Corner, 7/16 in. x 3/4 in., Bronze Plastic 4 Pack (PL 7725)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C413A Key, For Material Thickness 1 1/32 in (1XTA9)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Aluminum (161BF x 689 x TPH)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-1/8"D (8501 x BSP)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501 x 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDHX690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 X 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP1601-T X 690)
- LCN 1461-HCUSH LTBRZ Surface Closers (1461-HCUSH 691)
- Norton Door Controls Door Closers & Accessories