Shop All Door Closers
Norton Door Controls
Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze
Mfr # 8501 690
Zoro # G1265571
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 8501 Series Closers
- Closer Type Regular Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 8501 690
- Zoro # G1265571
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2-1/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | Up to 48 in |
Exterior Door Width | Up to 48 in |
Description
Door Closer, Norton 8501 Closer Series, Interior and Exterior, Hydraulic, Closer Performance Medium Duty, Closer Type Non Hold Open, Non-Handed, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant No, Finish Dark Bronze Powder Coat, Arm Material Cast Aluminum, Arm Type Regular, Parallel and Top Jamb, Color Dark Bronze, Exterior Door Width Up to 48 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA Mechanical Lock, Satin Chrome, 5 Button (9662C1026D41)
- J.W. WINCO GN128-80-ST Weldable Hinge, Steel Pin (128-80-ST)
- NATIONAL HARDWARE Hinge Sld Brass 2-1/2X1-9/16In (N211-318)
- PHIFER Fiberglass NoSeeUm Insect Screening, 96 x 25', Charcoal, 20x20 Mesh, One Roll (3040410)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XHDNX690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPNX690)
- NORTON DOOR CONTROLS 8501696 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Gold (8501696)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- NORTON DOOR CONTROLS Adjustable Hold Open Surface Mount Door Closer with Full Cover and Sex Nuts Dark Bronze (8501H690)
- NORTON DOOR CONTROLS 8501689 Adjustable Surface Mount Door Closer with Full Cover and Sex Nuts Aluminum (8501689)
- GRILLGEAR Door Closer Part Kit; Black (GR582847)
- Norton Door Controls Door Closers & Accessories