Shop All Door Closers
Norton Door Controls
Manual Hydraulic 7970 Series Security Closers Door Closer Heavy Duty Interior, Aluminum
Mfr # 7970 RH 689
Zoro # G3942887
product price: $1,185.99
/ea
Free Shipping & Returns
$1,185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Concealed Overhead
- Closer Performance Heavy Duty
- Closer Series 7970 Series Security Closers
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 7970 RH 689
- Zoro # G3942887
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3-3/4" |
Housing Height | 2" |
Housing Length | 16-7/16" |
Spring Size | Adjustable 2 to 5 |
Length Between Mounting Holes | 6 3/4 in |
Spring Size - Maximum | 6 |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 2 3/8 in |
Description
Door Closer, Norton 7500 Closer Series, Interior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Right-Handed, Ligature Resistant No, Closer Mounting Style Concealed, Standards ANSI, ADA Compliant Yes, Finish Satin Aluminum, Arm Material Aluminum, Arm Type Track, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Slide Drawer Side Mt 24In Zinc (1300P ZC 24)
- FLEXITALLIC Metal Gasket, 4 in. In, 5-25/64 in. Out (0300100008)
- MTD Spring-Compression (732-3080A)
- BEST Interchangeable Core, Satin Chromium Plated, Keyway Type R (1C7R1626)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1700 Door Closer Heavy Duty Interior and Exterior (1700 Cov x 689)
- NORTON DOOR CONTROLS Automatic/Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Silver (CA1601 x 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Aluminum (78B/D-RAX689RH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 210 Door Closer Heavy Duty Interior and Exterior, Aluminum (210 x 689 x HDH)
- NORTON DOOR CONTROLS Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si (NOR-1601-693)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- LCN Manual Hydraulic 1260 Series Surface Mounted Closers Surface Mounted Closer Light to Medium Duty (1261-REG DKBRZ)
- Norton Door Controls Door Closers