Shop All Door Closers
Norton Door Controls
Manual Hydraulic 5800 ADAEZ Pro Door Operator Heavy Duty Interior, Black
Mfr # 5833XSQPB 693T
Zoro # G3943042
Free Shipping & Returns
$2,969.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Surface
- Closer Performance Heavy Duty
- Closer Series 5800 ADAEZ Pro
- Closer Type Parallel Arm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Door Controls
- MFR # 5833XSQPB 693T
- Zoro # G3943042
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3 1/2" |
Housing Height | 8" |
Housing Length | 8-1/2" |
Spring Size | Adjustable 2 to 5 |
Description
Low Energy Door Operator, Norton 5845 Closer Series, Interior, Automatic/Manual, Hydraulic, Closer Performance Medium Duty, Closer Type Electronically Controlled, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI, ADA Compliant Yes, Finish Painted, Arm Material Aluminum, Arm Type Regular, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IVES 1-1/2" x 3-1/2" Angled Surface Stop, For Single Doors, US26D (AS895 US26D)
- X1 TOOLS R-016 Square O-Ring ID: 5/8, CS 1/16, OD 3/4 24 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R016x24)
- SUR&R O-Ring Assortment, Green (HOR350)
- RICHELIEU HARDWARE 2-3/4 in. (70 mm) Center-to-Center Brushed Nickel Contemporary Recessed Pull (BP77370195)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 78-E/F Door Closer Heavy Duty Interior and Exterior, Dark Bronze (78B/D-RAX690RH)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver (161BFPxTPH x689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 2800ST Door Closer Heavy Duty Interior and Exterior, Aluminum (PS2800STH x 689)
- NORTON DOOR CONTROLS Grade 1 Tri Mount Surface Closer, Pull Side, Double Lever Arm Regular, 180 Deg. Swing, Adjustable Si (NOR-1601-693)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (410XTPNX690)
- LCN Manual LCN 3130 Track Door Closer Interior (3133STDALLH)
- Norton Door Controls Door Closers & Accessories