Shop All Electromagnetic Lock Activation Devices
Norton Door Controls
Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm
Mfr # NOR-5740-689
Zoro # G604407318
product price: $2,415.99
/ea
Free Shipping & Returns
$2,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # NOR-5740-689
- Zoro # G604407318
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Description
Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm and Double Lever Arm Regular, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Combination Padlock, Side, Black/Silver (145/30 Green)
- PRIME-LINE Miscellaneous Spring Assortment (SP 9901)
- MASTER LOCK LAMINATED PADLOCK 2""W (5KA A389)
- CAL-ROYAL Solid Brass Adjustable Ball Catch, 1 x 2-1/8, 1/4 Radius Latch Face, 1-3/8 x 2-1/8 Round (SBBC58-15)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- NORTON DOOR CONTROLS 700 2-3/4" x 4-1/2" Touchless Wall Mount Switch (700)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740K3-689)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Alumin (NOR-5831-NPB-689)
- NORTON DOOR CONTROLS Touchless Actuator, Single and Double Gang, Motion Sensor with 4" range, 0-35 Second Variable Hold, (NOR-700)
- ALARM CONTROLS TS12 Anti-Vandal Single Gang Push to Exit Button Nickle Plated (TS12)
- Norton Door Controls Electromagnetic Locking Systems