Shop All Electromagnetic Lock Activation Devices
Norton Door Controls
Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Square Push Buttons, Aluminum Fin
Mfr # NOR-5831-SQPB-689
Zoro # G904407278
product price: $3,355.99
/ea
Free Shipping & Returns
$3,355.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # NOR-5831-SQPB-689
- Zoro # G904407278
- Country of Origin United States
- Category Electromagnetic Lock Activation Devices
Description
Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Square Push Buttons, Aluminum Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Low Carriage Sliding Door Roller Assembly Single Pack (D 1991)
- KWIKSET Top Battery Holder Tray 909 910 911 912 SmartCode Deadbolts Levers (83307)
- EKENA MILLWORK Vertical Surface Mount PVC Gable Vent: Functional, w/ 3-1/2"W x 1"P Standard Frame, 28"W x 32"H (GVPVE28X3201SF)
- TRIMLITE 32" x 96" Primed 3-Panel Equal Panel Interior Shaker Slab Door (2880pri8433)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740-689)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Alumin (NOR-5831-NPB-689)
- NORTON DOOR CONTROLS Touchless Actuator, Single and Double Gang, Motion Sensor with 4" range, 0-35 Second Variable Hold, (NOR-700)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740K3-689)
- NORTON DOOR CONTROLS 700 2-3/4" x 4-1/2" Touchless Wall Mount Switch (700)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- BEA Square Switch, Square, 4-1/2in. (10PBS451)
- Norton Door Controls Electromagnetic Locking Systems