Shop All Plug & Connector Accessories
Norton Door Controls
Electrical Box, Square Box, Square
Mfr # 557
Zoro # G100866299
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Box Type Square Box
- Opening Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 557
- Zoro # G100866299
- Country of Origin Unknown
- Category Plug & Connector Accessories
Details
Item | Door Switches |
Box Type | Square Box |
Opening Shape | Square |
Description
Norton Door Controls offers a comprehensive line of door controls designed and manufactured to ensure superior performance and reliability. Norton Door Controls refined the rack and pinion closer and the concept of valve controlled backcheck for hydraulic door closers. Along the way there have been a variety of other innovations, including aluminum alloy body, narrow style, non-handed closers, adjustable backcheck, speed adjustments and special application arms.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 6 ft., 10 Outlets, Aluminum (52NY34)
- RACO Noninsulated Connector, 3/8 In., 45 Deg (3441)
- NVENT HOFFMAN Panels, Fits 400x300mm, Steel (Q4030PI)
- SQUARE D Auxiliary Contact, 1NO/1NC, 10A, 600V Max (MDSAN11)
- SCHNEIDER ELECTRIC Maximum Protection And Convenience For Computers- Notebooks And Oth - (NET7)
- AMPHENOL 5015 D/C PLUG 24 CAD OD (MS2504224D)
- HUBBELL Plug, Marine Closure (HBL60CM19)
- MARINCO WEATHERPROOF COVER W/ THREADED RING FOR 305CRV CONNECTOR (103RV)
- HUBBELL Single Pole Connector, Protective Cap, Rd (HBL15MCAPR)
- GE Steel Power Inlet, 14-3/8 in H, 5-3/16 in D, NEMA 3R (U020N)
- LEGRAND Nightlight GFCI Combo, Dplx Switch, 125VAC (1597NTLTRLACCD4)
- Norton Door Controls Plug & Connector Accessories