Shop All Door Closer Parts
Norton Door Controls
Drop Plate, Unfinished
Mfr # 7786 x 689
Zoro # G5243931
product price: $44.39
/ea
$44.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Unfinished
- Accessory Type Drop Plate
- Projection 2 1/4 in
- Includes Cushion Stop
- Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 7786 x 689
- Zoro # G5243931
- Country of Origin United States
- Category Door Closer Parts
Dimensions
Exterior Door Width | Up to 48 in |
Spring Size | Adjustable 1 to 6 |
Overall Length | 13 5/8 in |
Spring Size - Maximum | 6 |
Overall Height | 3 15/16 in |
Spring Size - Minimum | 1 |
Details
Finish | Unfinished |
Accessory Type | Drop Plate |
Projection | 2 1/4 in |
Includes | Cushion Stop |
Standards | ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed |
Mounting Hardware | Included |
Color | Gray |
Projection from Wall | 2 1/4 in |
Item | Closer Drop Plate |
ADA Compliant | Yes |
Product Type | Closer Drop Plate |
Compatible Series | 7570 |
Includes Hardware | Hardware Included |
Spring Type | Adjustable |
ANSI/BHMA Finish | Aluminum Painted |
Compatible Brand | Norton Door Controls |
Description
Closer Drop Plate, Finish Unfinished, Color Gray, Includes Cushion Stop, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Exterior Door Width Up to 48 in, Mounting Hardware Included, Projection from Wall 2 1/4 in, Spring Size Adjustable 1 to 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REV-A-SHELF Rev-A-Shelf Polymer Pie Cut 2Shelf Lazy Susan for Corner Base Cabinets (6942-24-15-52)
- BRADY Lockout Cable, 8 ft. L (50932)
- STERLING SEAL & SUPPLY 148 EPDM O-Ring 70A Shore Black, -250 Pack (OREPD148X250)
- HARDWARE RESOURCES Adjustable Plastic Rear Bracket for Undermount Drawer Slides with 8 mm Dowels (USE-ADJ)
- NORTON DOOR CONTROLS 770111A689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111A689)
- NORTON DOOR CONTROLS 1618A689 Standard Soffit Plate for Non Hold Open Closers Aluminum (1618A689)
- NORTON DOOR CONTROLS SN-134690 Pack of 4 Sex Nuts Only for 1-3/4" Door Dark Bronze (SN-134690)
- NORTON DOOR CONTROLS 770111689 Rod and Shoe Assembly for 1600BC; 1601; 7500; 8000; or 9300BC Aluminum (770111689)
- NORTON DOOR CONTROLS 1618A690 Standard Soffit Plate for Non Hold Open Closers Dark Bronze (1618A690)
- NORTON DOOR CONTROLS 8148690 Low Ceiling Clearance Drop Plate for 8000 Series Dark Bronze (8148690)
- LCN Wood and Machine Screws, Aluminum Finish (6030-WMS AL)
- Norton Door Controls Door Closers & Accessories