Shop All Door Closers
Norton Door Controls
Door Closer, Non-Handed, 2-7/8"D
Mfr # 1601H x BSP
Zoro # G609135971
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Closer Type Non-Hold Open
- Color Black
- Finish Powder Coated
- Hand Orientation Non-Handed
- Housing Depth 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 1601H x BSP
- Zoro # G609135971
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 2 7/8 in |
Housing Height | 2 5/8 in |
Housing Length | 9 3/4 in |
Exterior Door Width - Minimum | 30 in |
Interior Door Width - Minimum | 30 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 48 in |
Spring Size - Maximum | 6 |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, Norton 1600 Closer Series, Interior/Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non-Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Top Jamb, Standards ANSI/BHMA A117.1, ANSI/BHMA A156.4, UL and cUL Listed, ADA Compliant Yes, Finish Powder Coated, Arm Type Parallel, Regular, Color Black, Exterior Door Width 36 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Jamb Bracket For Dash95 Satin Nickel (JB-DASH95U15)
- BLUM 110 Degree Free-swinging Screw On Inset Hinge (70T3750.TL)
- KARP Medium Security Access Door, DSB-123SD-MS Lock Prime 18 x 18 (SDP1818MSL)
- DELTANA Surface Bolt, Heavy Duty Satin Nickel 18" (18SB15)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Aluminum (1601H X 689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP7500T X 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (161BF x 690 x TPN)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 8000 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CLP8501 x 690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 160 Door Closer Heavy Duty Interior and Exterior, Silver (161BFPxTPH x689)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410xCPSTx689)
- LCN 4111-SHCUSH LH BLACK Surface Closers (4111-SHCUSH LH 693)
- Norton Door Controls Door Closers & Accessories