Shop All Door Closers
Norton Door Controls
Automatic Hydraulic Norton 5700 Low Energy Operator Heavy Duty Interior and Exterior, Aluminum
Mfr # 5740K2
Zoro # G5180524
product price: $3,047.99
/ea
Free Shipping & Returns
$3,047.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Automatic
- Closer Mounting Style Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series Norton 5700
- Closer Type Electronically Controlled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 5740K2
- Zoro # G5180524
- UPC # 094723637483
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 4-5/8" |
Housing Height | 5-1/4" |
Housing Length | 29" |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 30 to 48 in |
Exterior Door Width | 30 to 48 in |
Exterior Door Width - Maximum | 48 in |
Spring Size - Minimum | 1 |
Interior Door Width - Maximum | 48 in |
Length Between Mounting Holes | 1 3/4 in |
Height Between Mounting Holes | 1 3/4 in |
Spring Size - Maximum | 4 |
Description
Electric, Powered Door Operator, Heavy Duty Closer Performance, Hold Open, Door Handing Non-Handed, Arm Type Slide Track Pull Side, Double Lever Push Side, Mounting Style Push or Pull Side Top Jamb, Housing Length 29 In., Housing Width 4-5/8 In., Housing Height 5-1/4 In., Aluminum Finish, Max. Door Opening 180 Degrees Pull Side, 170 Degrees Push Side, Exterior Door Width 30 to 48 In., Interior Door Width 30 to 48 In., Projection from Wall 4-5/8 In., Spring Size Adjustable 1 to 4, Color Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMCO Adjustre Wall Stop & Holder Satin Chrome (1283-6S.626)
- MSI Aria Bianco 24 In. X 24 In. Polished Porcelain Floor And Wall Tile, 4PK (ZOR-PT-0232)
- TRIMCO Heavy Duty Surface Bolt Decorative Knob Dark Bronze Powder Coat 42" (3921-42.613)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 4 OAL, PK3 (1NBE5)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 7500 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 x 690)
- NORTON DOOR CONTROLS Door Closer, Non-Handed, 2-7/8"D (1601H x BSP)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 410 Door Closer Heavy Duty Interior and Exterior, Silver (410DAxTPNx689)
- NORTON DOOR CONTROLS Adjustable Hold Open Surface Mount Door Closer with Full Cover and Sex Nuts Dark Bronze (8501H690)
- NORTON DOOR CONTROLS Manual Hydraulic Norton 1600 Door Closer Heavy Duty Interior and Exterior, Dark Bronze (CA1601 x 690)
- NORTON DOOR CONTROLS Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (UNI7500 33-41 690)
- LCN Aluminum Closer 4011LH (4011REGALLH)
- Norton Door Controls Door Closers & Accessories