Shop All Electromagnetic Lock Activation Devices
Norton Door Controls
700 2-3/4" x 4-1/2" Touchless Wall Mount Switch
Mfr # 700
Zoro # G300865788
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Norton Door Controls
- MFR # 700
- Zoro # G300865788
- Country of Origin Unknown
- Category Electromagnetic Lock Activation Devices
Description
Norton Door Controls offers a comprehensive line of door controls designed and manufactured to ensure superior performance and reliability. Norton Door Controls refined the rack and pinion closer and the concept of valve controlled backcheck for hydraulic door closers. Along the way there have been a variety of other innovations, including aluminum alloy body, narrow style, non-handed closers, adjustable backcheck, speed adjustments and special application arms.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIPPERT COMPONENTS Lippert Components 730813 Screen Shot Automatic Screen Door Closer - 26" (730813)
- MARLBORO 1" W x 36" H Mill Stainless Steel Continuous Hinge (4PPJ7)
- PRIMELINE TOOLS Window Security Guard, Fixed, Steel (S 4763)
- FALCON Satin Chrome Latch Q330208626 (S00029291953)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740K3-689)
- NORTON DOOR CONTROLS Touchless Actuator, Single and Double Gang, Motion Sensor with 4" range, 0-35 Second Variable Hold, (NOR-700)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Alumin (NOR-5831-NPB-689)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740-689)
- BEA Round Switch, Narrow Button (10PBJMS1)
- Norton Door Controls Electromagnetic Locking Systems