Shop All Electromagnetic Lock Activation Devices
Norton Door Controls
6" Square Hard Wired Door Switch with ADA Symbol and Blue and White Letters Stainless Steel
Mfr # 505
Zoro # G500865984
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Door Controls
- MFR # 505
- Zoro # G500865984
- Country of Origin Unknown
- Category Electromagnetic Lock Activation Devices
Description
Norton Door Controls offers a comprehensive line of door controls designed and manufactured to ensure superior performance and reliability. Norton Door Controls refined the rack and pinion closer and the concept of valve controlled backcheck for hydraulic door closers. Along the way there have been a variety of other innovations, including aluminum alloy body, narrow style, non-handed closers, adjustable backcheck, speed adjustments and special application arms.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Knob Lockset, Privacy, Knob, Grade 2 (03710ININSL20)
- BRINKS Combination Padlock, Brass, 48mm, High Security, Resettable (171-50052)
- CODEL DOORS 36" x 84" x 1-3/8" Primed 1-Lite with Clear Tempered Glass Interior French 4-9/16" RH Prehung Door (3070pri1501CLETRH10B4916)
- PRIME-LINE Bronze Casement Window Locking Handle Single Pack (H 3540)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Push Side, Regular Arm), Two Narrow Style Push Buttons, Alumin (NOR-5831-NPB-689)
- NORTON DOOR CONTROLS 700 2-3/4" x 4-1/2" Touchless Wall Mount Switch (700)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740-689)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Push or Pull Side, Slide Track or Top Jamb, Slide Track Arm (NOR-5740K3-689)
- NORTON DOOR CONTROLS Low Energy Door Operator, Surface Mount, Pull Side, Slide Track, Slide Track Arm, Aluminum Finish (NOR-6011-689)
- NORTON DOOR CONTROLS Kit Includes ADAEZ Pro Door Operator (Pull Side, Regular Arm), Two Square Push Buttons, Aluminum Fin (NOR-5811-SQPB-689)
- SCHLAGE ELECTRONICS Remote Release, Momentary Switch (660-T4)
- Norton Door Controls Electromagnetic Lock Activation Devices