Shop All Sharpening Stones
Norton Abrasives
Combination Grit Sharpening Stone
Mfr # 07660787933
Zoro # G2566873
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Grade Coarse, Fine
- Length 6 in
- Width 2 in
- Height 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Abrasives
- MFR # 07660787933
- Zoro # G2566873
- UPC # 076607879332
- Country of Origin Mexico
- Category Sharpening Stones
Dimensions
Length | 6 in |
Width | 2 in |
Height | 3/4 in |
Overall Height | 3/4 in |
Overall Length | 6 in |
Overall Width | 2 in |
Details
Item | Combination Grit Sharpening Stone |
Abrasive Material | Aluminum Oxide |
Grade | Coarse, Fine |
Color | Gray |
Compatible Lubrication | Oil |
Primary Material Application | Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel |
Description
Combination Grit Sharpening Stone, Overall Length 6 in, Overall Width 2 in, Overall Height 3/4 in, Abrasive Material Aluminum Oxide, Grade Coarse, Fine, Primary Material Application Stainless Steel, Aluminum, Brass, Bronze, Cast Iron, Copper, Tile, Titanium, Tool Steel, Compatible Lubrication Oil, Color Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Depressed Ctr Whl, 4.5x5/8-11, AO, MRN, T27 (53243)
- PFERD 2" x 1" Quick Change Flap Wheel - 1/4-20 Thread - Aluminum Oxide - 180 Grit (45373)
- ZORO SELECT Carbide Bur, Radius End, 1/2 In, 1/4 Shank (310-002504)
- ALC ALC Adapter Kit (40086)
- NORTON ABRASIVES Single Grit Sharpening Stone, A/O, Fine (61463687425)
- NORTON ABRASIVES Combination Grit Stone, Silicone, 8x2x1 (61463685455)
- NORTON ABRASIVES RAPIDSTRIP DISC 4.5"" 50G (66261009585)
- NORTON ABRASIVES Single Grit Sharpening Stone, S/C, Fine (61463687090)
- NORTON ABRASIVES Abrasive Benchstone, Coarse/Fine, 5x2x3/4 (61463685445)
- NORTON ABRASIVES Single Grit Benchstone, Diamond (66253268080)
- NORTON ABRASIVES Single Grit Benchstone, S/C, Fine (61463685515)
- Norton Abrasives Sharpening Stones