Shop All Door Closers
Norton Co
Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted
Mfr # 1604BCH 693
Zoro # G009957029
product price: $181.99
/ea
Free Shipping & Returns
$181.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Depth 3.5 in
- Housing Length 12.5 in
- Material Varies
- Door Handing Non-Handed
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1604BCH 693
- Zoro # G009957029
- UPC # 197163167753
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Length | 12.5 in |
Width | 5 in |
Details
Item | Surface Closers |
Finish | Black Painted |
Material | Varies |
Door Handing | Non-Handed |
For Use With | 1600BC Series Closers |
Fire Rated | No |
Features | Tri-Packed, Hold Open |
Arm Type | Regular Arm |
Description
Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- PRIMELINE TOOLS Closet Door Roller Assembly, 3-53/64" L (N 6659)
- USA INDUSTRIALS FDA Silicone Sanitary Gasket for 3" Tube (ZUSA-SG-S-3)
- LUCKY LINE Eyelet Spring Snap, L 3 1/4 In (4FCR4)
- NORTON CO Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted (1603BC 694)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1601 689)
- NORTON CO Manual Hydraulic 9500 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (9500 689)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1604BC 690)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- NORTON CO Manual Hydraulic 1600BC Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (1603BCH 689)
- LAWRENCE Heavy Duty Grade 1 Cast Aluminum Commercial Door Closer, Duronotic Bronze (LH816-DU)
- Norton Co Door Closers & Accessories