Shop All Door Closers
Norton Co
Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Dark Bronze Painted
Mfr # 210 TPH 690
Zoro # G709957008
product price: $236.99
/ea
Free Shipping & Returns
$236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Dark Bronze Painted
- Housing Depth 3.25 in
- Housing Length 13.25 in
- Material Varies
- Width 6.75 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 210 TPH 690
- Zoro # G709957008
- UPC # 197163167395
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.25 in |
Housing Length | 13.25 in |
Width | 6.75 in |
Details
Item | Surface Closers |
Finish | Dark Bronze Painted |
Material | Varies |
For Use With | 210 Series Closers |
Door Handing | Non-Handed |
Features | Tri-Packed, Hold Open |
Arm Type | Regular Arm |
Fire Rated | No |
Description
Tri-Packed, Hold Open Door Closer, Adjustable Size 1-6, Dark Bronze Painted
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENESIS 22 Indrawer Slides (Pair) Pr (AH 7600-22)
- NATIONAL MFG/SPECTRUM BRANDS HHI 434 ZN Pull (N117-697)
- BALDWIN Estate Lifetime Satin Brass Coat Hooks, Projection: 3-1/4" (0781.044)
- PRIME-LINE 3 in. x 7 in., Steel Painted Gray Door Latch Shield (U 9500)
- NORTON CO Manual Hydraulic 7500 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (7500 690)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301 696)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Black (8301 693)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (8301 690)
- NORTON CO Multi-Sized Door Closer Other Safety Equipment (7500H)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- PERFECTPATIO DC100080 Residential Grade 3 Closer Brown Home Door Closer With Hold-Open (PE878930)
- Norton Co Door Closers & Accessories