Shop All Door Closers
Norton Co
Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted
Mfr # 1603BC 694
Zoro # G509957000
product price: $152.99
/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Depth 3.5 in
- Housing Length 12.5 in
- Material Varies
- Arm Type Regular Arm
- Features Tri-Packed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 1603BC 694
- Zoro # G509957000
- UPC # 197163167777
- Country of Origin United States
- Category Door Closers
Dimensions
Housing Depth | 3.5 in |
Housing Length | 12.5 in |
Width | 5 in |
Details
Item | Surface Closers |
Finish | Medium Bronze Painted |
Material | Varies |
Arm Type | Regular Arm |
Features | Tri-Packed |
Door Handing | Non-Handed |
For Use With | 1600BC Series Closers |
Fire Rated | 3 Hours {A} |
Description
Tri-Packed Door Closer, Size 3, Backcheck, Medium Bronze Painted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSI Balboa Ice 24 In. X 6 In. Matte Ceramic Floor And Wall Tile, 17PK (ZOR-PT-0379)
- AMERIMAX HOME PRODUCTS 3.3 in. H X 3 in. W X 5 in. L White Vinyl Contemporary Gutter Connector (T0505)
- RICHELIEU HARDWARE 5 1/16 in (128 mm) Center-to-Center Champagne Bronze Contemporary Cabinet Pull (BP7348128CHBRZ)
- BEST Lever Lockset, Mechanical, Storeroom, Grd.2 (7KC37D14DS3613)
- NORTON CO Tri-Packed, Hold Open Door Closer, Size 4, Backcheck, Black Painted (1604BCH 693)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (8301H 689)
- NORTON CO Manual Hydraulic 8301 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (8301H 696)
- NORTON CO Manual Hydraulic 210 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (210 TPN 689)
- NORTON CO Manual Hydraulic 8501 Series Closers Door Closer Heavy Duty Interior and Exterior, Aluminum (CLP8501 689)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Dark Bronze (1601H 690)
- LCN 4111-HEDA LH US26D Surface Closers (4111-HEDA LH 652)
- Norton Co Door Closers