Shop All Coated Sanding Belts
Norton Co
Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P
Mfr # 66623373766
Zoro # G2668760
product price: $8.29
/pk 5, $1.66/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 20 1/2 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623373766
- Zoro # G2668760
- UPC # 666233737665
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 20 1/2 in |
Overall Width | 3/4 in |
Belt Dimensions | 3/4x20-1/2 |
Belt Width x Length | 3/4 in W x 20 1/2 in L |
Overall Length | 20 1/2 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 80, Series BlueFire R823P, Grade Coarse, Overall Length 20 1/2 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 8"x.060"x1-1/4" (66253022708)
- WEILER Single Spiral Tube Wire Brush, 1/4", PK10 (93859)
- X1 TOOLS 800 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 50 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P0800-FSx50)
- VSM Abrasive Belt, 320 Grit, AO, 2 x 36", PK10, Coated, 2" W, 36" L, 320 Grit, Extra Fine, Aluminum Oxide (227035)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373754)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue (66623373756)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373759)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373760)
- VSM Abrasive Belt, 50 Grit, AO, 3/4 x 18", PK20, Coated, 3/4" W, 18" L, 50 Grit, Coarse, Aluminum Oxide (62740)
- Norton Co Coated Sanding Belts