Shop All Coated Sanding Belts
Norton Co
Sanding Belt, Coated, 3/4 in W, 18 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 66623373762
Zoro # G2668806
original price:
$10.05
10% off
new price: $8.99
/pk 5, $1.80/ea
Sold in multiples of 5 for $44.95
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623373762
- Zoro # G2668806
- UPC # 666233737627
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 3/4 in |
Length | 18 in |
Overall Length | 18 in |
Belt Width x Length | 3/4 in W x 18 in L |
Belt Dimensions | 3/4x18 |
Overall Width | 3/4 in |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 60, Series BlueFire R823P, Grade Coarse, Overall Length 18 in, Overall Width 3/4 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 9"x11" Pro Grade Precision No-Slip Grip Sanding Sheet 220-Grit, PK 20 (27220 Tri-20)
- NORTON ABRASIVES CutOff Whl, 57A601-RB25, 7"x.035"x1-1/4" (66252922989)
- WALTER SURFACE TECHNOLOGIES Flap Disc, T27 7"x7/8" 60gr (15R706)
- DEWALT 14" x 1/8" x 1" Metal Portable Saw Cut-Off Wheel (DWA8030)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373754)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue (66623373756)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 18 in L, 120 Grit, Fine, Zirconia Alumina, R823P, Blue (66623373764)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373759)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (66623373766)
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 48 in L, 120 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown (78072766417)
- Norton Co Coated Sanding Belts