Shop All Coated Sanding Belts
Norton Co
Sanding Belt, Coated, 1/2 in W, 18 in L, 120 Grit, Medium, Zirconia Alumina, BlueFire R823P, Blue
Mfr # 66623373758
Zoro # G2668849
product price: $4.85
/pk 5, $0.97/ea
Sold in multiples of 5 for $24.25
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 18 in
- Abrasive Type Coated
- Abrasive Material Zirconia Alumina
- Grit 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 66623373758
- Zoro # G2668849
- UPC # 666233737580
- Country of Origin United States
- Category Coated Sanding Belts
Dimensions
Width | 1/2 in |
Length | 18 in |
Overall Width | 1/2 in |
Belt Dimensions | 1/2x18 |
Overall Length | 18 in |
Belt Width x Length | 1/2 in W x 18 in L |
Description
Sanding Belt, Abrasive Material Zirconia Alumina, Abrasive Type Coated, Coating Coverage Closed, Grit 120, Series BlueFire R823P, Grade Medium, Overall Length 18 in, Overall Width 1/2 in, Resistance Properties Water, Backing Material Polyester, Backing Weight X, Belt Joint Type Butt Joint, Bond Type Resin, Color Blue, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 2" COMBIDISC® Abrasive Disc - Type CDR - Aluminum Oxide - 320 Grit (42512)
- PFERD 2" x 1" Mounted Flap Wheel - 1/4" Shank - Zirconia Z-COOL - 60 Grit, INOX (45473)
- ZORO SELECT Sanding Sheet, 11" L, 9" W, P150 Grit, PK100 (05539520535)
- NORTON ABRASIVES Grinding Whl, 12x1.5x5, Rec 1/S 7.5x1/2, CA (66253202883)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 12 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373754)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373760)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 60 Grit, Medium, Zirconia Alumina, R823P, Blue (66623373756)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 18 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373757)
- NORTON CO Sanding Belt, Coated, 1/2 in W, 24 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (66623373759)
- NORTON CO Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, 80 Grit, Coarse, Zirconia Alumina, BlueFire R823P (66623373766)
- NORTON ABRASIVES Sanding Belt, Coated, 1/2 in W, 24 in L, 120 Grit, Fine, Ceramic, R981 SG, Red (78072718710)
- Norton Co Coated Sanding Belts