Shop All Electromagnetic & Electromechanical Locks
Norton Co
ROFU ROFU Maglocks
Mfr # 8400M 626
Zoro # G210055064
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Grey
- Application Door Closer Covers
- Includes Door Closer Covers
- Color Grey
- For Use With Norton Closer Covers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 8400M 626
- Zoro # G210055064
- UPC # 197163248223
- Country of Origin Mexico
- Category Electromagnetic & Electromechanical Locks
Details
Finish | Grey |
Application | Door Closer Covers |
Includes | Door Closer Covers |
Color | Grey |
For Use With | Norton Closer Covers |
Description
Metal Cover, 8000 Series
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN GARAGE DOOR SUPPLY Nite Latch (LDC10)
- ZORO SELECT Disc Springs, C (Light), 16x8.2x0.4mm, PK50 (M36303.168.0004)
- MAG-MATE Rare Earth Magnet Material, 2.3 lb. (NE2512NP42)
- REV-A-SHELF Rev-A-Shelf Polymer Pivot and Slide Half Moon 2Shelf Organizer for Blind Corner Cabinets (6882-39-15-570)
- DORTRONICS U-Bracket, 1-1/2" L x 12-1/2" W x 1-1/2"H (1198/50-10)
- SCHLAGE Grade 1 Electrified Cylindrical Lock, Storeroom Function, 12-24V DC, Fail Secure, 2-3/4-in Backset, (ND80JDEU RHO 619)
- SCHLAGE ELECTRONICS Electromagnetic Lock, 1500lb., M400 Series (M490DEP)
- YALE Electric Cylindrical Lock, AU5491LN 1210 LC 626 24V REX (AU5491LN 1210 LC 626 24V REX)
- EDWARDS Edwards Interlogix Wired Sensing (1076H-N)
- SECURITRON Shear AligningMagnalock, 1200lb, SAMSeries (SAM)
- SCHLAGE A Series Cylindrical Storeroom Lock Plymouth Knob US26D (A80PD PLY 626)
- Norton Co Electromagnetic Locking Systems