Shop All Indexable Cut-Off Blades
Norton Co
Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580
Mfr # 662528-23599
Zoro # G211381940
product price: $5.75
/ea
Sold in multiples of 25 for $143.75
$143.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Norton Co
- MFR # 662528-23599
- Zoro # G211381940
- Country of Origin Unknown
- Category Indexable Cut-Off Blades
Description
A unique, thin design for cleaning, slotting and cutting metal with your right angle grinder.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Palm Grip, DIN 6335, D=5/16-18 D1= 40 H=26, Style E, Tapped Blind Hole, Stainless Steel Polished (K0146.5040A32)
- RIDGID Knob, Switch 1224 (59702)
- KNIPEX 6-1/2" Cable Shear, Shear Cut (95 21 165)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC 5/64 (46605)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 2 x .035 x 1/4, Max RPM: 30560 (662434-11393)
- NORTON CO Blue Fire Right Angle Cut-Off Blade, Aluminum Oxide, Size: 4-1/2 x .045 x 5/8-11, Max RPM: 13580 (662528-42025)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 3 x 1/16 x 3/8, Max RPM: 25465 (662435-10647)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 4 x 1/8 x 3/8, Max RPM: 19100 (662435-10659)
- NORTON CO SMALL CUT-OFF BLADES, Type 1 - Metal - Gemini Aluminum Oxide, Size: 3 x 1/16 x 1/4, Max RPM: 25465 (662435-10645)
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 5 x .045 x 7/8, Max RPM: 12225 (662528-23603)
- STM CTL11 Grade C2 Carbide Tipped Brazed CutOff Tool (141685)
- Norton Co Indexable Tools